missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Microcentrifuge Tube Racks

Microcentrifuge Tube Racks

$123.63 - $484.38

Specifications

Autoclavable Autoclavable
Material Polypropylene
Shape Rectangular
Sterility Non-sterile
Product Type Microcentrifuge Tube Rack
View More Specs

Products 3
Catalog Number Mfr. No. Color Positions Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Color Positions Quantity Price Quantity & Availability  
1388315
View Documents Promotion Details
BRANDTECH™ BRAND™
4341052
Red 128 5/Pk.
Pack of 5 Each for $484.38
Only null left
 
1388316
View Documents Promotion Details
BRANDTECH™ BRAND™
4341002
Red 84 5/Pk.
Pack of 5 Each for $461.75
Only null left
 
1388306
View Documents Promotion Details
BRANDTECH™ BRAND™
780605
White 20 1
Each for $123.63
Only null left
 
Description

Description

Designed to hold 1.5mL microcentrifuge tubes. BrandTech™ BRAND™ Microcentrifuge Tube Racks are constrcuted of autoclavable polypropylene with an operating temperature range between -20°C to +90°C. The 84-tube and 128-tube versions fit 1.5mL tubes and are stackable with alphanumeric markings, while the 20-tube version has numbered positions and will fit either 1.5mL tubes or 0.5mL tubes with an adapter.

  • BRAND™ Microcentrifuge Racks are available in 20-, 84-, and 128-tube versions
  • The 84-tube and 128-tube versions are stackable with alphanumeric markings
  • Will not float in waterbaths
  • Operating temperature range -20°C to +90°C.
  • The 20-tube version has numbered positions, and will fit either 1.5 mL tubes or 0.5 mL tubes with an adapter.
Specifications

Specifications

Autoclavable
Rectangular
Microcentrifuge Tube Rack
3.81 cm
Polypropylene
Non-sterile
None
Videos
SDS
Documents

Documents