missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Easy Na Sodium Analyzer: DX205-SC ISE Reference Electrode

Catalog No. 01912572
Change view
Click to view available options
Connector Types:
S7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
01912572 S7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01912572 Supplier Mettler Toledo™ Supplier No. 30066675

For use with Easy Na Sodium Analyzer, Mettler Toledo DX205-SC ISE Reference Electrode is an ideal reference electrode for measurements with ion-selective half-cells.

  • Movable PTFE-sleeve
  • Glass shaft
  • Electrolyte: 0.5M DIPA-HCl-ISA
  • Individual quality certificate and unique serial number
  • Cable and Connections: S7
  • Temperature Range: 0° to 60°C
  • Shaft Length: 120mm
  • Shaft Diameter: 12mm

Specifications

Applications For measurements with ion-selective half-cells.
Connector Types S7
Diameter (Metric) Body 12mm
Internal Reference 0.5M DIPA-HCl-ISA
Length (Metric) 120mm
Material Glass
Model DX205-SC
Temperature (Metric) Range 0° to 60°C
For Use With (Equipment) All pH, mV Meters or Ionometers
Temperature (Metric) Operating 0° to 60°C
Type ISE Reference Electrode
Show More Show Less