missing translation for 'onlineSavingsMsg'
Learn More

Bulwark™ Men's Midweight Flame Resistant Bib Overall, CAT 4

Catalog No. 17103766
Change view
Click to view available options
Size:
Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17103766 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17103766 Supplier Bulwark™ Supplier No. BLC4NVB RG S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Men's Midweight FR Bib Overall is a midweight bib overall that offers heavyweight FR/AR protection with a CAT 4 arc rating and quick disconnect straps for easy donning and doffing. Five pockets in all the right places keep all of your tools and personal effects within reach.

  • Certifications Level 2: Category 4 Protection
  • Quick disconnect straps, Hook-and-loop fly closure and covered leg zippers with gussets
  • One bib pocket, two large rear pockets and two slash pockets with passthroughs for access to pant pockets
  • Designed to be worn over clothing
  • Fits over work boots
  • Primary Closure: Buckle
  • Wash Care: Home Wash
  • Fabric: Flame resistant, 9 oz. (305 g/m2) Twill, Lined with 9 oz. (305 g/m2) Twill
  • Blend: Shell: 88% Cotton/12% Nylon, Lining: 88% Cotton/12% Nylon
  • Product Collection: Electrical Switching
  • Country of Origin: Imported, Made in USA Fabric
  • Gender: Unisex

Specifications

Closure Type Storm Fly (Hook and Loop)
Color Navy
Material Cotton, Nylon
Seam Type Stitched
Size Small
Suspender Quick-release Buckles, Crossover
Arc Flash Rating 40
No. of Pockets 5
Certifications/Compliance NFPA 70E