missing translation for 'onlineSavingsMsg'
Learn More

Impacto™ Memory Foam Antifatigue Insoles

Catalog No. 19400126
Encompass
Change view
Click to view available options
Size:
Men: 8 to 9, Women: 10 to 11
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19400126 Men: 8 to 9, Women: 10 to 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19400126 Supplier Impacto™ Supplier No. MEM89

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Impacto™ Memory Foam Antifatigue Insoles are designed to provide comfort, impact absorption and support to help reduce fatigue when standing on hard surfaces for long periods.

Impacto™ Memory foam Anti-Fatigue Insoles

  • Comfort to the natural curves of foot for a customized fit
  • Offer impact protection when walking or running
  • Molded style for arch and heel support
  • Ideal for safety footwear, boots and running shoes
  • Soft fabric cover to eliminate moisture
  • Antifungal and antibacterial materials
  • Can be trimmed for a perfect fit
  • PVC-free

Specifications

Color Orange, Black
Length (English) 11 in.
Length (Metric) 27.94 cm
Material Memory Foam
Size Men: 8 to 9, Women: 10 to 11
Style Molded
Gender Unisex
Product Type Memory Foam Insoles