missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Foot Ring and Chrome Casters

Numéro de catalogue. p-200112253
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color
15002756 Black
15003015 Gray
15003295 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 15002756 Fournisseur Fisherbrand™ Code fournisseur 91SP827BFSLCCNB
Il en reste null

Adjustable polyurethane serpent stool with black foot ring and chrome casters.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Spécifications

Product Type Laboratory Seat
With Backrest No
With Lumbar Support No
With Tilt No
With Casters Yes
Footrest Yes
Seating Height 19 to 26.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type Casters
Width (Metric) 34.5 cm
Upholstery No
Width (English) 13.5 in.
With Armrest No
Weight (English) 27 lb.
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Lift Type Pneumatic
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Finish Black
Autoclavable Not Autoclavable
Adjustable (Height) 19 to 26.5 in.
Color Black
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Afficher plus de résultats Afficher moins de résultats