missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Digital Precision Pump Systems with Open-Head Sensor and Easy-Load Head
These accurate Masterflex™ L/S™ Digital Precision Pump Systems with Open-Head Sensor and Easy-Load Head have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
Supplier: Masterflex™ MFLX7771490
Comprend: precision process drive, Easy-Load II pump head, open-head sensor, and 6-ft (1.8-m) power cord.
Description
- Precise speed regulation without complicated setup and programming
- Flow range from 0.006 to 2,300 mL/min, depending on tubing size and rpm
- Pump, fill, and dispense with the same unit
- Open-head sensor shuts unit down to change tubing
Certifications
CE; ETL(US & CA); IP66
Compliance
ISO 9002 registered
Warranty
2 Years
Identifiants chimiques
| CE; ETL(US & CA) | |
| Silver and Black | |
| Four-digit LED | |
| Yes | |
| Fluid handling | |
| precision process drive, Easy-Load II pump head, open-head sensor, and 6-ft (1.8-m) power cord. | |
| L/S drive and L/S Easy-Load II pump head | |
| 4 | |
| Open-head | |
| 12 in. | |
| 9 in. | |
| 9.25 in. | |
| 90/260 VAC 50/60 Hz | |
| 75 w | |
| 50/60 Hz |
| 1 | |
| Digital Variable Speed | |
| IP66 | |
| 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure | |
| 75 | |
| Stainless steel drive, PPS and stainless steel head | |
| 1 | |
| Peristaltic | |
| Digital Variable Speed | |
| 30.5 cm | |
| 22.9 cm | |
| 23.5 cm | |
| 90/260 VAC | |
| 2.2 A |
Spécifications
| ±0.25% (0.1 rpm at 100 rpm) | |
| 1 | |
| Masterflex L/S Digital Precision Pump System with Open-Head Sensor and Easy-Load Head, thick-wall tubing, 100 rpm | |
| Four-digit LED | |
| 0.034 to 480 mL/min. | |
| Yes | |
| L/S 15, L/S 24, L/S 35, L/S 36 tubing | |
| 75 | |
| Stainless steel drive, PPS and stainless steel head | |
| 1 | |
| Peristaltic | |
| Digital Variable Speed | |
| 12 in. | |
| 9 in. | |
| 9.25 in. | |
| 29.6 lb. | |
| 90/260 VAC | |
| 2.2 A |
| CE; ETL(US & CA) | |
| Silver and Black | |
| Digital Variable Speed | |
| IP66 | |
| 1 to 100 rpm | |
| 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure | |
| Fluid handling | |
| precision process drive, Easy-Load II pump head, open-head sensor, and 6-ft (1.8-m) power cord. | |
| L/S drive and L/S Easy-Load II pump head | |
| 4 | |
| Open-head | |
| L/S High-Performance Tubing (thick wall) | |
| 30.5 cm | |
| 22.9 cm | |
| 23.5 cm | |
| 90/260 VAC 50/60 Hz | |
| 75 w | |
| 50/60 Hz |