missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mastercycler X50s 96-Well Silver Block Thermal Cycler

Catalog No. E6311000010
Change view
Click to view available options
Mastercycler X50s 96-Well Silver Block Thermal Cycler
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
E6311000010 Mastercycler X50s 96-Well Silver Block Thermal Cycler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. E6311000010 Supplier Eppendorf™ Supplier No. 6311000010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eppendorf™ Mastercycler X50 thermal cycler is the elegant synthesis of speed, flexibility and PCR optimization for research PCR applications and standardization for routine PCR applications. A new highly intuitive touch screen concept puts all of those benefits at your fingertips.

  • Heating rate: 10°C/s
  • Innovative 2D-Gradient for advanced PCR optimization
  • Block temperature accuracy: ±0.15°C
  • Touch screen interface
  • Unit can control up to 9 other units (connected cyclers do not have a touch screen interface)
  • Flexlid™ concept: automatic height adjustment of the lid allows you to use all types of consumables
  • Small footprint
  • 2 year warranty

Certifications

Declaration of Conformity

Warranty

2 year warranty

Specifications

Thermal Accuracy ±0.15°C
Content And Storage Operating Manual, Certificate of Uniformity and Main Power Cord with EU and US Plugs
Thermal Uniformity Block Homogeneity 20°C to 72°C ≤±0.2°C, 95°C ≤±0.3°C
Dimensions 27.5 × 43 × 33 cm
Capacity 96 × 0.2 mL PCR Vessels, 1 PCR Plate 8 × 12
Voltage 110  to 230 V
Display Type Touchscreen
Product Type Thermal Cycler
Height (English) 13 in.
Depth (English) 17 in.
Height (Metric) 33 cm
Width (Metric) 27.5 cm
Warranty 2 Year
Width (English) 10.8 in.
Depth (Metric) 43 cm
Thermal Range 4°C to 99°C
For Use With (Application) PCR
Length (English) 17 in.
Length (Metric) 43 cm
Wattage 850 W
Max. Ramp Rate 10°C/s
No. of Programs 1000
Description X50s
Gradient Range 1°C to 30°C
Heated Lid 37°C to 110°C
Weight 11.5 kg (25.4 lb.)
Block Configurations 96-well Silver Block
Show More Show Less