missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mastercycler X50l Thermal Cycler

Eppendorf™ Mastercycler X50 thermal cycler is the elegant synthesis of speed, flexibility and PCR optimization for research PCR applications and standardization for routine PCR applications. A new highly intuitive touch screen concept puts all of those benefits at your fingertips.

Supplier:  Eppendorf™ 6303000010

Catalog No. E6303000010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Requires : Mastercycler X50 with touchscreen controller

Description

Description

  • Unit can only be controlled with Mastercycler X50 with touch screen interface
  • Innovative 2D-Gradient for advanced PCR optimization
  • Heating rate: 5°C/s
  • Block temperature accuracy: ±0.15°
  • Flexlid™ concept: automatic height adjustment of the lid allows you to use all types of consumables
  • Small footprint
  • 2 year warranty

Certifications

Declaration of Conformity

Warranty

2 year warranty

Specifications

Specifications

±0.15°C
Block Homogeneity 20°C to 72°C ≤±0.2°C, 95°C ≤±0.3°C
96 x 0.2 mL PCR Vessels, 1 PCR Plate 8 × 12
Status Screen
13 in.
33 cm
2 Year
43 cm
PCR
43 cm
5°C/s
X50l
37°C to 110°C
96-well Aluminum Block
Operating Manual, Certificate of Uniformity and Main Power Cord with EU and US Plugs
27.5 × 43 × 33 cm
110  to 230 V
Thermal Cycler
17 in.
27.5 cm
10.8 in.
4°C to 99°C
17 in.
850 W
1000
1°C to 30°C
10.7 kg (23.6 lb.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions