missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ TempDex 720 Nitrile-Coated Thermal Protection Gloves

Catalog No. 19046555
Change view
Click to view available options
Size:
11
7
9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19046555 11
19046553 7
19046554 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19046555 Supplier MAPA™ Supplier No. 34720021
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Aramid Fiber knit construction provides cut resistance, while also offering protection from temperatures up to 150°C.

  • Aramid Fiber knit construction offers cut protection
  • Terrycloth liner provides comfort and insulation
  • Nitrile coating enhances grip in moderately oily applications
  • Silicone free to prevent traces or defects on metal sheets and glass
  • Protection from temperatures up to 150°C

Specifications

Coating Material Nitrile
Color Orange
Material Aramid Fiber
Size 11
Temperature (English) Max. 300°F
Temperature (Metric) Max 150°C
For Use With (Application) Ceramic, Hot Material Handling, Steel Manufacturing, and Vulcanization
Glove Cuff Style Knit
Series TempDex 720