missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Male Rotating Luer Lock and Nut Assembly with 1/4 in. ID - Medical Nylon - QC
Superior single barb technology that provides a leak-proof seal. Ideal with flexible tubing. Nut and body are locked and rotate as a single unit. Precision engineered for smooth positive sealing. Color nut for easy recognition. This standard luer is ISO 80369-7 compliant.
$361.79
Spécifications
| Certifications/Compliance | Compliance Certificates Available |
|---|---|
| Description | Class 7 Cleanroom Manufactured |
| For Use With (Application) | Tubing connections; Medical device input/output ports; Drug and fluid transfer lines |
| Packaging Quantity | 100 Pack |
| Storage Requirements | Out of direct sunlight, >20°F <100°F |
| Numéro de catalogue | Color | Prix | Quantity & Availability | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Color | Prix | Quantity & Availability | ||||||
|
01000324
|
Berry Blue |
paquet de 100 chaque for $361.79
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||||
Description
- Single & Multi Use Applications
- PVC-Free
- ISO 80369-7 Compliant
- Superior Single Barb Design
- USP Class VI Compliant
- USP 661, USP81, USP 88
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Warranty
Replacement if not satisfied. 12 Month return Policy.
Spécifications
| Compliance Certificates Available | |
| Tubing connections; Medical device input/output ports; Drug and fluid transfer lines | |
| Out of direct sunlight, >20°F <100°F |
| Class 7 Cleanroom Manufactured | |
| 100 Pack | |
| Rotating Luer Lock |