missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M6 High Temperature Glossy Polyimide Labels

Numéro de catalogue. p-200085126
Change view
Click to view available options
Dimensions (L x W):
0.2 x 0.65 in.
0.275 x 0.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Dimensions (L x W)
17607685 0.275 x 0.5 in.
17607686 0.2 x 0.65 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 17607685 Fournisseur Brady™ Code fournisseur M66797
Il en reste null

For PCB and electronic component manufacturing, get labels that are engineered to survive extreme processes like wave soldering and multiple harsh washes.

For PCB and electronic component manufacturing, get labels that are engineered to survive extreme processes like wave soldering and multiple harsh washes.

  • Ultra-durable, adhesive is built for extreme washes and cleaning chemicals.
  • Enhanced topcoat is ideal for boards that go through multiple harsh-condition washes.
  • Labels do not require reflow or preheatings to ensure printing readability.
  • Smear-resistant, glossy white polyimide material (B-797) is thermal transfer printable.
  • UL Approved; Meets requirements of MIL-STD-202G, Method 215K.
  • Service temperature of -94° to 212°F (-70° to 100°C).
  • A ribbon is required to print this material.

Spécifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyimide
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Dimensions (L x W) 0.275 x 0.5 in.
Length (English) 0.275 in.
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Afficher plus de résultats Afficher moins de résultats