missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Seal Tray Dryer

The Lyph-Seal Tray Dryer can freeze dry up to 8 bags and seal under vacuum, allowing for long term storage or secure shipping.

Supplier:  Labconco™ 780401090

 Afficher plus de versions de ce produit

Numéro de catalogue. 16985641

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.


Description

Description

  • Includes 4 heated shelves with control from ambient to 50°C for optimized lyophilization.
Spécifications

Identifiants chimiques

4
Up to 60°C

Spécifications

Gasket
Up to 60°C
All except North America
4
FKM, Viton
230 V
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions