missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Seal Tray Dryer

Catalog No. p-200112399
Change view
Click to view available options
Plug Type:
All except North America
North America
Voltage:
115 V
230 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Voltage
16985647 North America 230 V
16985648 North America 115 V
16985641 All except North America 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 16985647 Supplier Labconco™ Supplier No. 780401010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Lyph-Seal Tray Dryer can freeze dry up to 8 bags and seal under vacuum, allowing for long term storage or secure shipping.

  • Includes 4 heated shelves with control from ambient to 50°C for optimized lyophilization.

Specifications

Type Heated Product Shelf Chamber
No. of Shelves 4
Temperature Range (Metric) Up to 60°C
Material Stainless Steel (304)
Plug Type North America
Voltage 230 V