missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Vials, PET
Provides the clarity of glass with the safety of plastic.
$1,015.69
Spécifications
| Color | Clear |
|---|---|
| Diameter (Metric) Outer | 27 mm |
| Material | PET |
| Volume (Metric) | 20 mL |
| Closure Size | 22-400 |
| Numéro de catalogue | Numéro du manufacturier. | Material (Liner) | Closure Material | No. per Case | Prix | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Material (Liner) | Closure Material | No. per Case | Prix | Quantity & Availability | |||
|
0334171D
|
DWK Life Sciences
986746 |
Polyethylene Cone | Urea | 1000 |
caisse de 1000 chaque for $1,015.69
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
Description
Provides the clarity of glass with the safety of plastic.
- Vials offer low permeability to solvents and minimal background counts
- Clarity of glass with the safety of plastic
- Vials can be safely incinerated
- No harmful gas is generated
- Packaged in 5 utility trays with each partition tray holding 100 vials
- Utility trays serve as a way to store your samples
Spécifications
| Clear | |
| PET | |
| 22-400 |
| 27 mm | |
| 20 mL | |
| 61 mm |