missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Liquid Scintillation Vials, PET

Catalog No. 0334171D
Change view
Click to view available options
Material (Liner):
Polyethylene Cone
Closure Material:
Urea
No. per Case:
1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Liner) Closure Material No. per Case
0334171D Polyethylene Cone Urea 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0334171D Supplier DWK Life Sciences Supplier No. 986746

Provides the clarity of glass with the safety of plastic.

  • Vials offer low permeability to solvents and minimal background counts
  • Clarity of glass with the safety of plastic
  • Vials can be safely incinerated
  • No harmful gas is generated
  • Packaged in 5 utility trays with each partition tray holding 100 vials
  • Utility trays serve as a way to store your samples

Specifications

Material (Liner) Polyethylene Cone
Color Clear
Diameter (Metric) Outer 27 mm
Material PET
Volume (Metric) 20 mL
No. per Case 1000
Closure Material Urea
Closure Size 22-400
Height (Metric) 61 mm