missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Linear Barcoded Tubes

Simplify cryotube tracking with durable linear barcodes printed directly on the side of the tube.
Supplier: Thermo Scientific™ N50010020
Description
Simplify sample inventory. Thermo Scientific™ Linear Barcoded Tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customized options in a wide range of choices of code type, length and format.
Features:
- Black barcode directly printed onto white background for high contrast and readability even in high-frost conditions
- Human readable code below the barcode for easy visual identification without a barcode reader
- Barcodes resistant to IPA, DMSO, 5% bleach, 10% acetic acid and 10% NaOH
- Noncytotoxic raw materials for added sample security and tubes certified free of DNase and RNase for genomic applications
- External or internally threading options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
Identifiants chimiques
| Polypropylene | |
| Linear Barcode | |
| Yes |
| Yes | |
| Yes | |
| Screw Cap |
Spécifications
| 13.5 mm | |
| Not Autoclavable | |
| Conical | |
| External | |
| 500 | |
| Yes | |
| Nalgene | |
| No | |
| 500/Cs. | |
| 0.0676 oz. | |
| 47.75 mm |
| Nalgene Linear Barcoded (ink-jet, Code 128) Cryogenic Vial | |
| 2.0 mL | |
| Polypropylene | |
| 48.3 mm | |
| 25 | |
| Linear Barcode | |
| Sterile | |
| Yes | |
| Polyethylene | |
| Yes | |
| Screw Cap |