missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Linear Barcoded Tubes

Simplify cryotube tracking with durable linear barcodes printed directly on the side of the tube.
$1,476.12 - $11,888.70
Specifications
| Material | Polypropylene |
|---|---|
| RNase Free | Yes |
| Barcode | Linear Barcode |
| Anti-Rotation | Yes |
| Dnase Free | Yes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Sterility | Length (Metric) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Sterility | Length (Metric) | Price | Quantity & Availability | ||
03390110
![]() |
Thermo Scientific™
50010012 |
1.2 mL | 13.5 mm | Sterile | 38.1 mm |
Case of 500 Each for $1,688.26
|
|
||
03390113
![]() |
Thermo Scientific™
50011020 |
1.5 mL | 12 mm | Sterile | 48 mm |
Case of 500 Each for $1,732.67
|
|
||
03390111
![]() |
Thermo Scientific™
N50010020 |
2.0 mL | 13.5 mm | Sterile | 48.3 mm |
Case of 500 Each for $1,782.29
|
|
||
|
12565950
|
Thermo Scientific™
373420 |
1.8 mL | 12.5 mm | Sterile | 48 mm |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
12566002
|
Thermo Scientific™
373530 |
1.8 mL | 12.5 mm | Non-sterile | 48. mm |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
03390112
![]() |
Thermo Scientific™
50010050 |
5 mL | 13.5 mm | Sterile | 92 mm |
Case of 250 Each for $1,476.12
|
|
||
Description
Simplify sample inventory. Thermo Scientific™ Linear Barcoded Tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customized options in a wide range of choices of code type, length and format.
Features:
- Black barcode directly printed onto white background for high contrast and readability even in high-frost conditions
- Human readable code below the barcode for easy visual identification without a barcode reader
- Barcodes resistant to IPA, DMSO, 5% bleach, 10% acetic acid and 10% NaOH
- Noncytotoxic raw materials for added sample security and tubes certified free of DNase and RNase for genomic applications
- External or internally threading options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
Specifications
| Polypropylene | |
| Linear Barcode | |
| Yes |
| Yes | |
| Yes | |
| Screw Cap |