missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MSA™ Left/Right™ Ear Muffs
Description
- Precise fit provides maximum loud noise protection using minimal cup size.
- Headband adjusts up and down to provide custom fit for different head sizes.
- Available in low, medium, and high attenuation
Spécifications
Spécifications
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class C |
| Cushion Replacements | Yes |
| High Visibility | No |
| Noise Reduction Rating (NRR) | 33 dB |
| Corded | No |
| Product Type | Headband Ear Muff |
| Disposable | Reusable |
| Metal Detectable | No |
| Headband Color | Black |
| Afficher plus de résultats |