missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Labeled Group Lockout Hasps - Combo Colors
Labeled Lockout Hasps combine the advantages of lockout tags and safety hasps in a single convenient product.
Supplier: Brady™ BRD65975
Description
- The permanent front- and back-side labels on these aluminum hasps include a write-on area that accepts pen, pencil and permanent marker
- Hasps allow multiple padlocks to secure a single lockout device.
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Spécifications
| Snap-in Hasp with Interlocking Tabs | |
| Aluminum | |
| 0.157 in. | |
| 7.512 in. | |
| 0.309 in. |
| Blue/Gold/Green/Red/Silver | |
| OSHA 1910.147 | |
| 0.157 x 0.309 x 7.512 in. | |
| 5 Pk. | |
| 88.011 mm |