missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Acid and Standard Storage Cabinets Shelf Kits
Shelf Kits provide additional storage space in Labconco Protector Standard and Acid Base Cabinets.
$676.53 - $965.03
| Catalog Number | Mfr. No. | For Use With (Equipment) | Width (English) Exterior | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Width (English) Exterior | Price | Quantity & Availability | ||||
|
1630540
|
Labconco™
9919100 |
Protector Standard Storage Cabinet | 48 in. |
Each for $676.53
|
|
||||
|
1630542
|
Labconco™
9919003 |
Protector Acid Storage Cabinet | 24 in. |
Each for $736.20
|
|
||||
|
1630543
|
Labconco™
9919001 |
Protector Acid Storage Cabinet | 36 in. |
Each for $875.49
|
|
||||
|
1630544
|
Labconco™
9919000 |
Protector Acid Storage Cabinet | 48 in. |
Each for $965.03
|
|
||||
|
1630545
|
Labconco™
9919002 |
Protector Acid Storage Cabinet | 30 in. |
Each for $795.90
|
|
||||
Description
Interior Shelf Kit provides additional storage space inside Labconco Protector Standard Storage Cabinets. Includes powder-coated steel shelf and mounting hardware. Shelf may be mounted at one of three heights: 13.0 in., 15.25 in., 17.0 in. (9.5 in., 11.25 in. and 13.0 in. for ADA height cabinets).
Specifications
| Shelf Kit |