missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Acid and Standard Storage Cabinets Shelf Kits
Description
Interior Shelf Kit provides additional storage space inside Labconco Protector Acid Storage Cabinets. Includes powder-coated steel shelf, acid-resistant PVC tray, and mounting hardware.
Specifications
Specifications
| For Use With (Equipment) | Protector Acid Storage Cabinet |
| Width (Metric) Exterior | 91.44 cm |
| Product Type | Shelf Kit |
| Includes | Epoxy Coated Steel shelf, Acid-resistant Polyethylene tray and mounting hardware |
| Width (English) Exterior | 36 in. |