missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ FlaskScrubber™ Pipet Inserts
Wash and dry pipets inside and out
$1,246.11 - $1,379.50
Spécifications
| Material | Stainless Steel (304) |
|---|---|
| Product Type | Pipet Insert |
| For Use With (Application) | Used for direct injection cleaning of pipets |
| For Use With (Equipment) | FlaskScrubber™, FlaskScrubber™ Vantage series, SteamScrubber™ glassware washer |
| Quantity | Each |
| Numéro de catalogue | Numéro du manufacturier. | Holds | Includes | Weight (English) Shipping | Weight (Metric) Shipping | Prix | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Holds | Includes | Weight (English) Shipping | Weight (Metric) Shipping | Prix | Quantity & Availability | ||
|
15352808F
|
Labconco™
4494200 |
8 x 1 to 10mL pipet | 1.25 in. mounting spindle, PVC coated holder | 1.5 lb. | 0.68 kg |
chaque for $1,246.11
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|
|
15352828
|
Labconco™
4494301 |
14 x 1 to 50mL pipet | 2 each 1.25 in. mounting spindle, PVC coated holder | 2 lb. | 0.9 kg |
chaque for $1,379.50
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|
Description
Wash and dry pipets inside and out
- Constructed of Type 304 stainless steel
- Self-sealing silicone check valves permit washing of full and partial loads
- Comes with two 1 1/4 in. mounting spindles for attachment to any two locations on the spindle rack (Cat. No. 15-352-828) or with one mounting spindle and attaches to one spindle location (Cat. No. 15-352-808F)
Spécifications
| Stainless Steel (304) | |
| Used for direct injection cleaning of pipets | |
| Each |
| Pipet Insert | |
| FlaskScrubber™, FlaskScrubber™ Vantage series, SteamScrubber™ glassware washer |