missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FlaskScrubber™ Pipet Inserts

Catalog No. 15352828
Change view
Click to view available options
Holds:
14 x 1 to 50mL pipet
8 x 1 to 10mL pipet
Includes:
1.25 in. mounting spindle, PVC coated holder
2 each 1.25 in. mounting spindle, PVC coated holder
Weight (English) Shipping:
1.5 lb.
2 lb.
Weight (Metric) Shipping:
0.68 kg
0.9 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Includes Weight (English) Shipping Weight (Metric) Shipping
15352828 14 x 1 to 50mL pipet 2 each 1.25 in. mounting spindle, PVC coated holder 2 lb. 0.9 kg
15352808F 8 x 1 to 10mL pipet 1.25 in. mounting spindle, PVC coated holder 1.5 lb. 0.68 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15352828 Supplier Labconco™ Supplier No. 4494301

Includes

PVC-coated holder

Wash and dry pipets inside and out

  • Constructed of Type 304 stainless steel
  • Self-sealing silicone check valves permit washing of full and partial loads
  • Comes with two 1 1/4 in. mounting spindles for attachment to any two locations on the spindle rack (Cat. No. 15-352-828) or with one mounting spindle and attaches to one spindle location (Cat. No. 15-352-808F)

Specifications

Material Stainless Steel (304)
Product Type Pipet Insert
Holds 14 x 1 to 50mL pipet
For Use With (Application) Used for direct injection cleaning of pipets
For Use With (Equipment) FlaskScrubber™, FlaskScrubber™ Vantage series, SteamScrubber™ glassware washer
Includes 2 each 1.25 in. mounting spindle, PVC coated holder
Weight (English) Shipping 2 lb.
Weight (Metric) Shipping 0.9 kg
Quantity Each