missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ 3ft.Base Stand for Purifier™ Horizontal Clean Benches

With telescoping legs which can be adjusted to eight height positions

$2,427.62 - $3,018.38

Spécifications

Width (English) 36 in.
Width (Metric) 91.44 cm
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Includes Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Includes Prix Quantity & Availability  
13118151
Afficher les documents Détails de la promotion
Labconco™
3613201
Casters
chaque for $3,018.38
Il en reste null
 
13118150
Afficher les documents Détails de la promotion
Labconco™
3613200
Fixed Feet
chaque for $2,427.62
Il en reste null
 
Description

Description

  • Support loads up to 1000 pounds
  • Durable 1.75 in. (4.5cm) tubular, powder-coated steel frame
  • Feature rear crossbar supports
  • Legs adjustable in 1 in. increments from 27.5 to 34.5 in. (69.8 x 87.6cm)
  • Available with fixed leveling feet or 5 in. diameter, toe-locking, non-marking polyurethane casters with bearings for quiet operation

Spécifications

Spécifications

36 in.
91.44 cm
Videos
FDS
Documents

Documents