missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ 3ft.Base Stand for Purifier™ Horizontal Clean Benches

Catalog No. 13118151
Change view
Click to view available options
Includes:
Casters
Fixed Feet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
13118151 Casters
13118150 Fixed Feet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13118151 Supplier Labconco™ Supplier No. 3613201

With telescoping legs which can be adjusted to eight height positions

  • Support loads up to 1000 pounds
  • Durable 1.75 in. (4.5cm) tubular, powder-coated steel frame
  • Feature rear crossbar supports
  • Legs adjustable in 1 in. increments from 27.5 to 34.5 in. (69.8 x 87.6cm)
  • Available with fixed leveling feet or 5 in. diameter, toe-locking, non-marking polyurethane casters with bearings for quiet operation

Specifications

Width (English) 36 in.
Includes Casters
Width (Metric) 91.44 cm