missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Kromasil™ 4 Column SFC Kit
Description
Includes:
- Kromasil™ 2.5 micron Silica SFC HPLC Column, 150 x 3 mm
- Kromasil™ 2.5 micron Diol SFC HPLC Column, 150 x 3 mm
- Kromasil™ 2.5 micron CN SFC HPLC Column, 150 x 3 mm
- Kromasil™ 2.5 micron 2EP SFC HPLC Column, 150 x 3 mm
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Includes | 4 HPLC Tubes (K08971322, K08971324, K08971326, and K08971328) |
| Length (Metric) | 150 mm |
| Particle Size | 2.5 μm |
| Stationary Phase | Silica, Diol, CN (cyano), 2EP (2-ethylpyridine) |
| Product Line | Kromasil |
| Phase | SFC |
| Material | Stainless Steel |
| Technique | SFC HPLC |
| Product Type | SFC Kit |
Kromasil is a registered trademark of EKA Chemicals AB