missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ Kimble™ Kontes™ Distilling Vigreux Column with Standard Taper Joints
Vigreux distilling column with indentations over the entire length for improved vapor-liquid contact. A range of column lengths (130mm, 150mm or 300mm) for a variety of joint sizes.
$445.00 - $655.04
Specifications
| Type | Vigreux Column |
|---|---|
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Catalog Number | Mfr. No. | Standard Taper Joint | Height (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint | Height (Metric) | Price | Quantity & Availability | ||||
|
K2867000000
|
DWK Life Sciences™
2867000000 |
14/20 | 130mm |
Each for $445.00
|
|
||||
|
K2867100300
|
DWK Life Sciences™
2867100300 |
19/22 | 300mm |
Each for $655.04
|
|
||||
|
K5035000221
|
DWK Life Sciences™
5035000221 |
24/40 | 150mm |
Each for $530.18
|
|
||||
|
K5035000222
|
DWK Life Sciences™
5035000222 |
24/40 | 300mm |
Each for $625.57
|
|
||||
Description
- KIMAX™ column has a Standard Taper outer joint at the top and a Standard Taper inner joint at the bottom
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Options:
- Column length 130mm, 14/20 Standard Taper joints
- Column Length 150mm, 24/40 Standard Taper joints
- Column length 300mm, 19/22 Standard Taper joints
- Column Length 300mm, 24/40 Standard Taper joints
Specifications
| Vigreux Column | |
| USP Type I, ASTM E438, Type I, Class A |