missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Distilling Vigreux Column with Standard Taper Joints

Catalog No. K5035000222
Change view
Click to view available options
Standard Taper Joint:
14/20
19/22
24/40
Height (Metric):
130mm
150mm
300mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Height (Metric)
K5035000222 24/40 300mm
K2867000000 14/20 130mm
K2867100300 19/22 300mm
K5035000221 24/40 150mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K5035000222 Supplier DWK Life Sciences™ Supplier No. 5035000222

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Vigreux distilling column with indentations over the entire length for improved vapor-liquid contact. A range of column lengths (130mm, 150mm or 300mm) for a variety of joint sizes.

  • KIMAX™ column has a Standard Taper outer joint at the top and a Standard Taper inner joint at the bottom
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Options:
    • Column length 130mm, 14/20 Standard Taper joints
    • Column Length 150mm, 24/40 Standard Taper joints
    • Column length 300mm, 19/22 Standard Taper joints
    • Column Length 300mm, 24/40 Standard Taper joints

Specifications

Height (Metric) 300mm
Type Vigreux Column
Height (English) 11.8 in.
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Standard Taper Joint 24/40