missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Knee Space Panels for Apron Rails

Description
Compliance
SEFA 8
Spécifications
Spécifications
| Product Type | Knee Space Panel |
| Depth (Metric) | 5.1 cm |
| Width (English) | 12 to 48 in. |
| Width (Metric) | 30.5 to 121.9 cm |
| Includes | Slip Fit Trim Angle |
| Color | White |
| Depth (English) | 2 in. |
| Height (English) | 32.6 in. |
| Height (Metric) | 82.8 cm |
| Material | Steel |