missing translation for 'onlineSavingsMsg'
Learn More

Ansell Kimtech™ Sterling™ Nitrile-XTRA 12 in. Gloves
GREENER_CHOICE

Catalog No. 19050592
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19050592 Medium
19050590 X-Small
19050591 Small
19050593 Large
19050595 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19050592 Supplier Ansell Supplier No. 53139
Only null left

Sterling™ Nitrile-XTRA gloves are 12 in. in length for added protection and combine the sensitivity of latex with the strength of nitrile.

  • XTRA long 12 in. length
  • Powder free
  • non-sterile
  • Static dissipative
  • Textured fingertips
  • Beaded cuff
  • Ambidextrous
  • Typical uses include: Laboratory, Cleaning, Maintenance, Electronic Assembly and Inspection

Specifications

Certifications/Compliance ASTM D 6319, ASTM D6978-05, Meets NFPA standard 1999:2013, Meets USP <800> guidelines
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory, Industrial
AQL 1
Color Gray
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3.5 mil
Finger Thickness (Metric) 0.08 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Size Medium
Thickness (English) 3.5 mil
Thickness (Metric) 0.08 mm
FDA 510 (k) Yes
Model 53139
Series Kimtech™
Tensile Strength 42 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less