missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ Sterile Sterling 9.5 in. Nitrile Gloves
Sterile exam gloves combine the sensitivity of latex with the protection and strength of nitrile. Gray thin mil thickness provides tactile sensitivity for a variety of applications.
Supplier: Ansell 53131
Description
- Comfortable nitrile glove delivers protection and cleanliness
- Thin mil gray gloves (3.5 mil) are ambidextrous and powder free
- AQL of 1.5
- Beaded cuffs and textured fingertips
- Tested for use with 12 chemotherapy drugs and 4 hormones, per ASTM D6978-05
- Tactile sensitivity of latex, but are not made with natural rubber latex
- Innovative box has two separate openings (smaller for when box is full and a larger opening for easier access) to help control over-dispensing
Specifications
| ASTM, ISO 9001 | |
| 1.5 | |
| Single-use | |
| 3.5 mil | |
| Ambidextrous | |
| Nitrile | |
| Medium | |
| 3.5 mil | |
| 53131 | |
| 9.5 in. |
| Healthcare, Laboratory | |
| Gray | |
| Partially Textured | |
| 0.08 mm | |
| Yes | |
| Powder Free | |
| Sterile | |
| 0.08 mm | |
| Kimtech™ Nitrile | |
| 24.1 cm |