missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ Prep Wipers
Designed for use in WetTask™ Refillable Wet Wiping System
Supplier: Kimberly-Clark Professional™ 06001
Description
- System is an ideal alternative to open buckets and rags; reduces exposure to chemical vapors and splashes
- Enclosed system helps avoid contamination of wipers and cleaning solution
- Maintains concentration of actives released at near target levels over a prolonged period of use
Identifiants chimiques
| Critical Task Wipe | |
| Single-use | |
| WetTask™ refillable wet wiping system |
| White | |
| Roll |
Spécifications
| Critical Task Wipe | |
| 31.75 cm | |
| 30.48 cm | |
| White | |
| 12.5 x 12 in. | |
| Solvents, detergents and Water based cleanser | |
| 60 Sheets/Roll |
| 12.5 in. | |
| 12.5 in. | |
| Non-woven Polyproylene Cellulose | |
| Single-use | |
| Roll | |
| WetTask™ refillable wet wiping system |