missing translation for 'onlineSavingsMsg'
Learn More

Kimtech™ M3 Pleat-Style Face Masks

Catalog No. 189994827
Change view
Click to view available options
Fastening Type:
Earloops
Ties
Width (Metric):
18 cm
Width (English):
7.1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Fastening Type Width (Metric) Width (English)
189994827 Earloops 18 cm 7.1 in.
189994775 Ties 18 cm 7.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 189994827 Supplier Kimtech™ Supplier No. 62465
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pleat-style mask available with earloops or soft ties. Suggested for use in ISO Class 3 and higher cleanroom environments.

  • Inner facing made of white BiCoSof™
  • Nose piece made from fully enclosed, soft, malleable aluminum
  • Outer facing made from clear polyethylene apertured film

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Earloops
Material Polyethylene
Size Standard
Sterility Non-sterile
Style Pleated
Cleanroom Class Class 1 (ISO 3)
Disposable Single-use
Filter Efficiency 99.5% (PFE), 98.7% (BFE)
For Use With (Application) Semiconductor, Disk Drive, Data Storage, Integrated Circuits
Latex Free Yes
Model 62465
Pore Size 0.1 μm (PFE), 3 μm (BFE)
Series Kimtech™ M3
Width (English) 7.1 in.
Width (Metric) 18 cm
Show More Show Less