missing translation for 'onlineSavingsMsg'
Learn More

Ansell Kimtech™ G3 Sapphire Nitrile Gloves

Nitrile gloves are ideal for medical device, pharmaceutical, or semiconductor manufacturing. Recommended for ISO Class 3 or higher cleanroom environments.

$505.56 - $505.56

Specifications

Cleanroom Class Class 1 (ISO 3)
Accelerator Free No
AQL 1.5
Color Blue
Disposable Single-use
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17004490
View Documents
Ansell
55875
X-Small
Case of 1000 Each for $505.56
Only null left
 
17004491
View Documents
Ansell
55876
Small
Case of 1000 Each for $505.56
Only null left
 
17004492
View Documents
Ansell
55877
Medium
Case of 1000 Each for $505.56
Only null left
 
17004493
View Documents
Ansell
55878
Large
Case of 1000 Each for $505.56
Only null left
 
17004494
View Documents
Ansell
55879
X-Large
Case of 1000 Each for $505.56
Only null left
 
Description

Description

  • Comfortable fit and textured fingertips for a secure grip, high dexterity, and tactile sensitivity
  • Made with nitrile polymer
  • Alternative for workers and technicians with latex allergies
  • Ambidextrous with high tack grip
  • Textured fingertips and beaded cuffs for easy donning
  • AQL 1.5 exceeds ASTM standards for critical defects (pinholes)
  • Double bagged (100 Gloves/Bag, 1000 Gloves/Cs.)
Specifications

Specifications

Class 1 (ISO 3)
1.5
Single-use
7 mil
Ambidextrous
Nitrile
Non-sterile
30.5 cm
No
Blue
Fingertip Textured
0.18 mm
Yes
Powder Free
12 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'