missing translation for 'onlineSavingsMsg'
Learn More

Ansell Kimtech™ G3 Sapphire Nitrile Gloves
GREENER_CHOICE

Catalog No. 17004493
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17004493 Large
17004490 X-Small
17004491 Small
17004492 Medium
17004494 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17004493 Supplier Ansell Supplier No. 55878
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nitrile gloves are ideal for medical device, pharmaceutical, or semiconductor manufacturing. Recommended for ISO Class 3 or higher cleanroom environments.

  • Comfortable fit and textured fingertips for a secure grip, high dexterity, and tactile sensitivity
  • Made with nitrile polymer
  • Alternative for workers and technicians with latex allergies
  • Ambidextrous with high tack grip
  • Textured fingertips and beaded cuffs for easy donning
  • AQL 1.5 exceeds ASTM standards for critical defects (pinholes)
  • Double bagged (100 Gloves/Bag, 1000 Gloves/Cs.)

Specifications

Cleanroom Class Class 1 (ISO 3)
Accelerator Free No
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 7 mil
Finger Thickness (Metric) 0.18 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Large
Sterility Non-sterile
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less