missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ G3 Sapphire Nitrile Gloves

Description
- Comfortable fit and textured fingertips for a secure grip, high dexterity, and tactile sensitivity
- Made with nitrile polymer
- Alternative for workers and technicians with latex allergies
- Ambidextrous with high tack grip
- Textured fingertips and beaded cuffs for easy donning
- AQL 1.5 exceeds ASTM standards for critical defects (pinholes)
- Double bagged (100 Gloves/Bag, 1000 Gloves/Cs.)
Specifications
Specifications
| Cleanroom Class | Class 1 (ISO 3) |
| Accelerator Free | No |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 7 mil |
| Finger Thickness (Metric) | 0.18 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Show More |