missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ G3 Sapphire Nitrile Gloves
Nitrile gloves are ideal for medical device, pharmaceutical, or semiconductor manufacturing. Recommended for ISO Class 3 or higher cleanroom environments.
Supplier: Ansell 55877
Description
- Comfortable fit and textured fingertips for a secure grip, high dexterity, and tactile sensitivity
- Made with nitrile polymer
- Alternative for workers and technicians with latex allergies
- Ambidextrous with high tack grip
- Textured fingertips and beaded cuffs for easy donning
- AQL 1.5 exceeds ASTM standards for critical defects (pinholes)
- Double bagged (100 Gloves/Bag, 1000 Gloves/Cs.)
Specifications
| Class 1 (ISO 3) | |
| 1.5 | |
| Single-use | |
| 7 mil | |
| Ambidextrous | |
| Nitrile | |
| Medium | |
| 12 in. |
| No | |
| Blue | |
| Fingertip Textured | |
| 0.18 mm | |
| Yes | |
| Powder Free | |
| Non-sterile | |
| 30.5 cm |