missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ GLS 80™ Amber Wide Mouth Media Bottles with Caps
Description
- Wide-mouth
- 3.3 borosilicate glass
- Durable ink graduations and marking patch
- Blue quick-release linerless polypropylene closure and pour ring are rated up to 140° C
- Amber tinted bottles provide UV light protection up to 500 nm
- Autoclavable
Specifications
Specifications
| Bottle Surface | Amber Tint |
| Capacity (Metric) | 20 L |
| Coating | Amber Tint |
| Color | Amber |
| For Use With (Application) | Storage and Transport |
| Material | Borosilicate Glass (3.3) |
| Length (Metric) | 304.8 mm |
| Max. Temperature (Metric) | 140°C |
| Packaging | Case |
| Quantity | 1 Ea. |
| Show More |