missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Rotary Evaporator Traps With Inner Vapor Tube at Bottom
Use when foam is likely to be created and drawn into the condenser
$570.79 - $663.21
Specifications
| Certifications/Compliance | USP Type I and ASTM E438, Class A |
|---|---|
| Material | Borosilicate Glass |
| Product Type | Rotary Evaporator Trap |
| For Use With (Application) | Designed for use between flask and rotary evaporator to reduce carry-over from foaming or bumping |
| Includes | Inner vapor tube at bottom |
| Catalog Number | Mfr. No. | Standard Taper Joint | Capacity (English) | Height (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint | Capacity (English) | Height (English) | Price | Quantity & Availability | |||
|
K5702000119
|
DWK Life Sciences
5702000119 |
Upper: 24/40, Lower: 19/22 | 3.4 oz. | 6.25 in. |
Each for $631.79
|
|
|||
|
K5702000114
|
DWK Life Sciences
5702000114 |
Upper: 24/40, Lower: 14/20 | 3.4 oz. | 6.25 in. |
Each for $631.79
|
|
|||
|
K5702000124
|
DWK Life Sciences
5702000124 |
Upper: 24/40, Lower: 24/40 | 3.4 oz. | 7 in. |
Each for $570.79
|
|
|||
|
K5702005024
|
DWK Life Sciences
5702005024 |
Upper: 24/40, Lower: 24/40 | 16.9 oz. | 8.6 in. |
Each for $663.21
|
|
|||
|
K5702002524
|
DWK Life Sciences
5702002524 |
Upper: 24/40, Lower: 24/40 | 8.45 oz. | 8 in. |
Each for $582.75
|
|
|||
|
K5702002514
|
DWK Life Sciences
5702002514 |
Upper: 24/40, Lower: 14/20 | 8.45 oz. | 7.25 in. |
Each for $581.29
|
|
|||
|
K5702002519
|
DWK Life Sciences
5702002519 |
Upper: 24/40, Lower: 19/22 | 8.45 oz. | 7.25 in. |
Each for $570.79
|
|
|||
Description
- Flask has a standard taper 24/40 outer ground joint at the top
Specifications
| USP Type I and ASTM E438, Class A | |
| Rotary Evaporator Trap | |
| Inner vapor tube at bottom |
| Borosilicate Glass | |
| Designed for use between flask and rotary evaporator to reduce carry-over from foaming or bumping |