missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Rotary Evaporator Traps With Inner Vapor Tube at Bottom
Use when foam is likely to be created and drawn into the condenser
Supplier: DWK Life Sciences 5702002514
Description
- Flask has a standard taper 24/40 outer ground joint at the top
Chemical Identifiers
| USP Type I and ASTM E438, Class A | |
| Rotary Evaporator Trap | |
| Inner vapor tube at bottom |
| Borosilicate Glass | |
| Designed for use between flask and rotary evaporator to reduce carry-over from foaming or bumping |
Specifications
| Upper: 24/40, Lower: 14/20 | |
| Rotary Evaporator Trap | |
| 18.5cm | |
| Designed for use between flask and rotary evaporator to reduce carry-over from foaming or bumping | |
| 250mL | |
| USP Type I and ASTM E438, Class A |
| Inner vapor tube at bottom | |
| 8.45 oz. | |
| 8.45 oz., 250mL | |
| Borosilicate Glass | |
| 7.25 in. |