missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Rotary Evaporator Traps With Inner Vapor Tube at Bottom

Catalog No. K5702000119
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 19/22
Upper: 24/40, Lower: 24/40
Capacity (English):
3.4 oz.
8.45 oz.
16.9 oz.
Height (English):
6.25 in.
7 in.
7.25 in.
8 in.
8.6 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (English) Height (English)
K5702000119 Upper: 24/40, Lower: 19/22 3.4 oz. 6.25 in.
K5702000114 Upper: 24/40, Lower: 14/20 3.4 oz. 6.25 in.
K5702000124 Upper: 24/40, Lower: 24/40 3.4 oz. 7 in.
K5702005024 Upper: 24/40, Lower: 24/40 16.9 oz. 8.6 in.
K5702002524 Upper: 24/40, Lower: 24/40 8.45 oz. 8 in.
K5702002514 Upper: 24/40, Lower: 14/20 8.45 oz. 7.25 in.
K5702002519 Upper: 24/40, Lower: 19/22 8.45 oz. 7.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. K5702000119 Supplier DWK Life Sciences Supplier No. 5702000119

Use when foam is likely to be created and drawn into the condenser

  • Flask has a standard taper 24/40 outer ground joint at the top

Specifications

Standard Taper Joint Upper: 24/40, Lower: 19/22
For Use With (Application) Designed for use between flask and rotary evaporator to reduce carry-over from foaming or bumping
Product Type Rotary Evaporator Trap
Capacity (English) 3.4 oz.
Capacity (Metric) 100mL
Certifications/Compliance USP Type I and ASTM E438, Class A
Material Borosilicate Glass
Capacity 3.4 oz., 100mL
Height (Metric) 16cm
Height (English) 6.25 in.
Includes Inner vapor tube at bottom
Show More Show Less