missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Rotary Evaporator Traps With Inner Vapor Tube at Bottom

Catalog No. K5702005024
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 19/22
Upper: 24/40, Lower: 24/40
Capacity (English):
3.4 oz.
8.45 oz.
16.9 oz.
Height (English):
6.25 in.
7 in.
7.25 in.
8 in.
8.6 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (English) Height (English)
K5702005024 Upper: 24/40, Lower: 24/40 16.9 oz. 8.6 in.
K5702000119 Upper: 24/40, Lower: 19/22 3.4 oz. 6.25 in.
K5702000114 Upper: 24/40, Lower: 14/20 3.4 oz. 6.25 in.
K5702000124 Upper: 24/40, Lower: 24/40 3.4 oz. 7 in.
K5702002524 Upper: 24/40, Lower: 24/40 8.45 oz. 8 in.
K5702002514 Upper: 24/40, Lower: 14/20 8.45 oz. 7.25 in.
K5702002519 Upper: 24/40, Lower: 19/22 8.45 oz. 7.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. K5702005024 Supplier DWK Life Sciences Supplier No. 5702005024

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use when foam is likely to be created and drawn into the condenser

  • Flask has a standard taper 24/40 outer ground joint at the top

Specifications

Standard Taper Joint Upper: 24/40, Lower: 24/40
Capacity (English) 16.9 oz.
Certifications/Compliance USP Type I and ASTM E438, Class A
Height (Metric) 22cm
Capacity (Metric) 500mL
Height (English) 8.6 in.
Capacity 16.9 oz., 500mL
Includes Inner vapor tube at bottom
For Use With (Application) Designed for use between flask and rotary evaporator to reduce carry-over from foaming or bumping
Material Borosilicate Glass
Product Type Rotary Evaporator Trap
Show More Show Less