missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ 2mL and 4mL Autosampler Vials without Closures: Crimp Openings
Constructed of borosilicate glass
$916.32 - $1,121.40
Specifications
| Diameter (Metric) Outer | 12 mm |
|---|---|
| Material | Borosilicate Glass |
| Volume (Metric) | 2.0 mL |
| For Use With (Application) | Chromatography applications |
| Height (English) | 1.25 in. |
| Catalog Number | Mfr. No. | Color | Marking Spot | Neck Style | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Marking Spot | Neck Style | Price | Quantity & Availability | |||
|
03341621
|
DWK Life Sciences
331232C |
Clear | No | Regular |
Case of 2000 Each for $918.45
|
|
|||
|
03341624
|
DWK Life Sciences
331232CLW |
Clear | Yes | Wide |
Case of 2000 Each for $1,121.40
|
|
|||
|
03341623
|
DWK Life Sciences
331232CL |
Clear | No | Wide |
Case of 2000 Each for $927.19
|
|
|||
|
03341622
|
DWK Life Sciences
331232CW |
Clear | Yes | Regular |
Case of 2000 Each for $916.32
|
|
|||
|
03341630
|
DWK Life Sciences
511232CA |
Amber | No | Regular |
Case of 2000 Each for $1,000.89
|
|
|||
|
03341631
|
DWK Life Sciences
511232CAW |
Amber | Yes | Regular |
Case of 2000 Each for $1,000.70
|
|
|||
|
03341633
|
DWK Life Sciences
511232CLAW |
Amber | Yes | Wide |
Case of 2000 Each for $1,071.55
|
|
|||
|
03341632
|
DWK Life Sciences
511232CLA |
Amber | No | Wide |
Case of 2000 Each for $933.60
|
|
|||
Description
- Choice of clear KG-33 or amber 203 borosilicate glass
- Vials with large opening and/or marking spots are available
- Packed 100 vials per tray
Order Info
100 vials/pack, 20 packs/case. Closures not included.
Specifications
| 12 mm | |
| 2.0 mL | |
| 1.25 in. | |
| 100/Pk. |
| Borosilicate Glass | |
| Chromatography applications | |
| 100 | |
| 32 mm |