missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ 2mL and 4mL Autosampler Vials without Closures: Crimp Openings

Catalog No. 03341633
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
Neck Style:
Regular
Wide
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot Neck Style
03341633 Amber Yes Wide
03341621 Clear No Regular
03341624 Clear Yes Wide
03341623 Clear No Wide
03341622 Clear Yes Regular
03341630 Amber No Regular
03341631 Amber Yes Regular
03341632 Amber No Wide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03341633 Supplier DWK Life Sciences Supplier No. 511232CLAW
Only null left

Constructed of borosilicate glass

  • O.D. x Length: 12 x 32mm
  • Finish: Crimp

Order Info

100 vials/pack, 20 packs/case. Closures not included.

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 2.0 mL
For Use With (Application) Chromatography applications
Height (English) 1.25 in.
Neck Style Wide
No. per Pack 100
Closure Type Crimp Large Opening with Marking Spot
Quantity 100/Pk.
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less