missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ 2mL and 4mL Autosampler Vials without Closures: Crimp Openings
Constructed of borosilicate glass
Supplier: DWK Life Sciences 331232CL
Description
- O.D. x Length: 12 x 32mm
- Finish: Crimp
Order Info
100 vials/pack, 20 packs/case. Closures not included.
Chemical Identifiers
| 12 mm | |
| 2.0 mL | |
| 1.25 in. | |
| 100/Pk. |
| Borosilicate Glass | |
| Chromatography applications | |
| 100 | |
| 32 mm |
Specifications
| Clear | |
| Borosilicate Glass | |
| Chromatography applications | |
| Wide | |
| Crimp, Large Opening | |
| No |
| 12 mm | |
| 2.0 mL | |
| 1.25 in. | |
| 100 | |
| 100/Pk. | |
| 32 mm |