missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ 2mL and 4mL Autosampler Vials without Closures: Crimp Openings

Constructed of borosilicate glass

Supplier:  DWK Life Sciences 511232CLA

 View more versions of this product

Catalog No. 03341632


Only null left

Description

Description

  • O.D. x Length: 12 x 32mm
  • Finish: Crimp

Order Info

100 vials/pack, 20 packs/case. Closures not included.

Specifications

Chemical Identifiers

12 mm
2.0 mL
1.25 in.
100/Pk.
Borosilicate Glass
Chromatography applications
100
32 mm

Specifications

Amber
Borosilicate Glass
Chromatography applications
Wide
Crimp, Large Opening
No
12 mm
2.0 mL
1.25 in.
100
100/Pk.
32 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions