missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Boston Rounds with Pulp/Vinyl-lined Caps
Narrow-mouth design provides more controlled pouring than wide-mouth.
$67.53 - $132.03
Specifications
| Color | Amber |
|---|---|
| Closure Color | Black |
| Closure Liner | Pulp/Vinyl |
| Closure Material | Phenolic |
| Closure Type | Screw Cap |
| Catalog Number | Mfr. No. | Capacity (Metric) | Material | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Material | Price | Quantity & Availability | ||||
|
13756522
|
DWK Life Sciences
5120120V21 |
30 mL | Glass |
Case of 48 Each for $132.03
|
|
||||
|
13756523
|
DWK Life Sciences
5120220V21 |
60 mL | Glass |
Case of 24 Each for $93.39
|
|
||||
|
13756524
|
DWK Life Sciences
5120422V21 |
125 mL | Glass |
Case of 24 Each for $81.58
|
|
||||
|
13756525
|
DWK Life Sciences
5120824V21 |
250 mL | Soda Lime Glass |
Case of 12 Each for $67.53
|
|
||||
|
13756526
|
DWK Life Sciences
5121628V21 |
500 mL | Glass |
Case of 12 Each for $87.06
|
|
||||
|
13756527
|
DWK Life Sciences
5123233V21 |
1000 mL | Glass |
Case of 12 Each for $114.03
|
|
||||
Description
- Amber colored glass protects contents from UV rays and is ideal for light sensitive products.
Specifications
| Amber | |
| Pulp/Vinyl | |
| Screw Cap |
| Black | |
| Phenolic |