missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Boston Rounds with Pulp/Vinyl-lined Caps
Narrow-mouth design provides more controlled pouring than wide-mouth.
Supplier: DWK Life Sciences 5120824V21
Description
- Amber colored glass protects contents from UV rays and is ideal for light sensitive products.
Chemical Identifiers
| Amber | |
| Pulp/Vinyl | |
| Screw Cap |
| Black | |
| Phenolic |
Specifications
| 8 oz., 250 mL | |
| 8 oz. | |
| 2.36 in. | |
| Black | |
| Boston Round Bottle | |
| Pulp/Vinyl | |
| 24-400 mm | |
| Screw Cap |
| 250 mL | |
| Amber | |
| Soda Lime Glass | |
| 136 mm | |
| 5.3 in. | |
| Phenolic | |
| 60 mm |