missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Boston Rounds with Pulp/Vinyl-lined Caps
Narrow-mouth design provides more controlled pouring than wide-mouth.
Supplier: DWK Life Sciences 5120220V21
Description
- Amber colored glass protects contents from UV rays and is ideal for light sensitive products.
Chemical Identifiers
| Amber | |
| Pulp/Vinyl | |
| Screw Cap |
| Black | |
| Phenolic |
Specifications
| 2 oz., 60 mL | |
| 2 oz. | |
| 1.53 in. | |
| Black | |
| 3.7 in. | |
| Phenolic | |
| 39 mm |
| 60 mL | |
| Amber | |
| Glass | |
| 94 mm | |
| Pulp/Vinyl | |
| 20-400 mm | |
| Screw Cap |