missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ Amber Boston Rounds with Pulp/Vinyl-lined Caps

Catalog No. 13756524
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Material:
Glass
Soda Lime Glass
Soda Lime Glass (Type 3)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
13756524 125 mL Soda Lime Glass (Type 3)
13756522 30 mL Soda Lime Glass (Type 3)
13756523 60 mL Soda Lime Glass (Type 3)
13756525 250 mL Soda Lime Glass
13756526 500 mL Glass
13756527 1000 mL Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13756524 Supplier DWK Life Sciences Supplier No. 5120422V21

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ Amber Boston Rounds with Pulp/Vinyl-lined Caps feature a narrow-mouth design for safe, controlled pouring. Amber glass protects light-sensitive contents from UV rays. Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements.

  • Amber colored glass protects contents from UV rays and is ideal for light-sensitive products
  • Narrow-mouth design for safe, controlled pouring
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
  • Helps eliminate waste and ensures product integrity for long-term storage
  • Convenience Pack format with caps attached for immediate use
  • Pulp/Vinyl cap liner combination included

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Color Amber
Diameter (English) 1.88 in.
Material Soda Lime Glass (Type 3)
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 112 mm
Height (English) 4.4 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less